Thomas & Betts LCN350 Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 350 MCM

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LCN350
  • Rexel Part Number:

    155046
  • UPC:

    783786032556

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 2,241.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LCN350

Rexel Part # 155046

UPC 783786032556

UNSPSC 39121405

Color Red

Diameter 1/2 in

Gauge 350

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch