Blackburn LCN40 Compression Lug, 2-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    LCN40
  • Rexel Part Number:

    28921
  • UPC:

    78378603251

Compression Lug, 2-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud, Purple

$ 1,695.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # LCN40

Rexel Part # 28921

UPC 78378603251

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch