Blackburn LCN500 Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 500 MCM

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    LCN500
  • Rexel Part Number:

    267742
  • UPC:

    78378603258

Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 500 MCM, Color Coded Brown

$ 3,007.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # LCN500

Rexel Part # 267742

UPC 78378603258

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch