Burndy YA1C2LN Compression Lug, 2-Hole, Copper, 1 AWG, 1/2" Bolt Holes, Green

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1C2LN
  • Rexel Part Number:

    330451
  • UPC:

    78181050042

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 In Bolt Holes, 1-3/4 In Spacing, Coded Green, Peep Hole

$ 11.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1C2LN

Rexel Part # 330451

UPC 78181050042

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 1

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch