Burndy YA252LN Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA252LN
  • Rexel Part Number:

    275268
  • UPC:

    781810502273

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 15.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA252LN

Rexel Part # 275268

UPC 781810502273

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 1/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch