Burndy YA26L2TC38 Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA26L2TC38
  • Rexel Part Number:

    275363
  • UPC:

    781810018156

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 15.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA26L2TC38

Rexel Part # 275363

UPC 781810018156

UNSPSC 39121405

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch