Burndy YA302LN Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 300 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA302LN
  • Rexel Part Number:

    275628
  • UPC:

    781810504673

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 29.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA302LN

Rexel Part # 275628

UPC 781810504673

UNSPSC 39121405

Color White

Conductors 1

Diameter 1/2 in

Gauge 300

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch