Burndy YA312LN Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA312LN
  • Rexel Part Number:

    218493
  • UPC:

    781810505076

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 31.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA312LN

Rexel Part # 218493

UPC 781810505076

UNSPSC 39121405

Color Red

Conductors 1

Diameter 1/2 in

Gauge 350

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch