Burndy YA34A8N131T38E Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA34A8N131T38E
  • Rexel Part Number:

    628316
  • UPC:

    78181029028

Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink

$ 63.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA34A8N131T38E

Rexel Part # 628316

UPC 78181029028

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch