Burndy YA362LN Compression Lug, Copper, 2-Hole, 1/2" Stud Size, 600 MCM, Green

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA362LN
  • Rexel Part Number:

    153128
  • UPC:

    78181052147

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Green, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 64.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA362LN

Rexel Part # 153128

UPC 78181052147

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 600

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch