Burndy YA38L2NTCFX Compression Lug, 2-Hole, Copper, 535.3 Flex, 1/2" Stud, Pink

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA38L2NTCFX
  • Rexel Part Number:

    347643
  • UPC:

    78181052172

Compression Lug, 2-Hole, Copper, 535.3 Flex, 1/2" Stud, Pink

$ 45.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA38L2NTCFX

Rexel Part # 347643

UPC 78181052172

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 535.3

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch