Burndy YA44L2NTCFX Compression Lug, Copper, 2-Hole, 1/2" Stud Size, 777.7 Flex, Yellow

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA44L2NTCFX
  • Rexel Part Number:

    397613
  • UPC:

    78181002110

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 777.7 Flex, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 87.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA44L2NTCFX

Rexel Part # 397613

UPC 78181002110

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 777.7

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch