Burndy YA4C2L Compression Lug, Copper, 2-Hole, 1/4" Stud Size, 4 AWG, Gray

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4C2L
  • Rexel Part Number:

    398464
  • UPC:

    78181050145

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4C2L

Rexel Part # 398464

UPC 78181050145

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch