Burndy YA4CL2TC38 Compression Lug, Copper, 2-Hole, 3/8" Stud Size, 4 AWG, Gray

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4CL2TC38
  • Rexel Part Number:

    273821
  • UPC:

    78181001818

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 In Bolt Holes, 1 In Spacing, Coded Gray, Peep Hole

$ 9.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4CL2TC38

Rexel Part # 273821

UPC 78181001818

UNSPSC 39121405

Color Gray

Diameter 3/8 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch