Burndy YA6CL2TC14E1 Compression Lug, Copper, 2-Hole, 1/4" Stud Size, 6 AWG, Blue

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6CL2TC14E1
  • Rexel Part Number:

    507375
  • UPC:

    78181001845

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Holes, 1 Inch Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6CL2TC14E1

Rexel Part # 507375

UPC 78181001845

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch