Burndy YAG28L2NTCLD Compression Lug, 2-Hole, Copper, 4/0 Flex, 1/2" Stud Size, Purple

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAG28L2NTCLD
  • Rexel Part Number:

    397572
  • UPC:

    78181001819

Compression Lug, 2-Hole, Copper, 4/0 Flex, 1/2" Stud Size, Purle

$ 32.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAG28L2NTCLD

Rexel Part # 397572

UPC 78181001819

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch