Burndy YAK31A2G1 Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAK31A2G1
  • Rexel Part Number:

    711244
  • UPC:

    781810187005

Compression Lug, Offset, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 97.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAK31A2G1

Rexel Part # 711244

UPC 781810187005

UNSPSC 39121405

Diameter 1/2 in

Gauge 12

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch