Burndy YAV102TC14 Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, #14 - 10 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV102TC14
  • Rexel Part Number:

    275383
  • UPC:

    781810021842

Compression Lug, Straight, Short Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 14 - 10 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 12.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV102TC14

Rexel Part # 275383

UPC 781810021842

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 14

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch