Burndy YAV2CL2TC14E1FX Compression Lug, 2-Hole, Copper, 2 AWG Flex, 1/4" Stud Size, Brown

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CL2TC14E1FX
  • Rexel Part Number:

    435175
  • UPC:

    78181003598

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 Flex, 1/4 Inch Bolt Holes, 1 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 13.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CL2TC14E1FX

Rexel Part # 435175

UPC 78181003598

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch