Burndy YAV6CL2TC38FX Compression Lug, 2-Hole, Copper, 6 AWG Flex, 3/8" Stud Size, Brown

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV6CL2TC38FX
  • Rexel Part Number:

    397642
  • UPC:

    78181002215

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 Flex, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 7.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV6CL2TC38FX

Rexel Part # 397642

UPC 78181002215

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 3/8 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch