Burndy YCA282N Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YCA282N
  • Rexel Part Number:

    585042
  • UPC:

    781810014783

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection Probe, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 114.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YCA282N

Rexel Part # 585042

UPC 781810014783

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch