Burndy YCA342N Compression Lug, Overhead, 2-Hole Mount, Copper, 500 kcmil, 1/2 In Bolt Holes

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YCA342N
  • Rexel Part Number:

    397560
  • UPC:

    78181001480

Compression Lug - Overhead, Straight, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 kcmil, 1/2 In Bolt Holes, 1-3/4 In Spacing, No Peep Hole

$ 324.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YCA342N

Rexel Part # 397560

UPC 78181001480

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch