Burndy YGA262N Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGA262N
  • Rexel Part Number:

    357756
  • UPC:

    78181022031

Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 2/0 AWG

$ 23.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGA262N

Rexel Part # 357756

UPC 78181022031

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch