Burndy YGA2C2N Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGA2C2N
  • Rexel Part Number:

    352838
  • UPC:

    781810220306

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection Probe, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 21.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGA2C2N

Rexel Part # 352838

UPC 781810220306

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch