Burndy YGA2C2TC38 Compression Lug, Grounding, Irreversible, 2-Hole, Copper, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGA2C2TC38
  • Rexel Part Number:

    352837
  • UPC:

    78181010964

Compression Lug, Grounding, Irreversible, 2-Hole, Copper, 2 AWG, 3/8" Bolt Holes

$ 19.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGA2C2TC38

Rexel Part # 352837

UPC 78181010964

UNSPSC 39121405

Conductors 1

Diameter 3/8 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch