Ilsco CSWD-250-38-1 250 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWD-250-38-1
  • Rexel Part Number:

    219565
  • UPC:

    783669641370

Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 10.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWD-250-38-1

Rexel Part # 219565

UPC 783669641370

UNSPSC 39121448

Conductors 1

Diameter 3/8 in

Gauge 250

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch