Ilsco CSWD-3/0-38-1 3/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWD-3/0-38-1
  • Rexel Part Number:

    143764
  • UPC:

    783669639179

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 8.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWD-3/0-38-1

Rexel Part # 143764

UPC 783669639179

UNSPSC 39121448

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch