Ilsco CSWD-300-12-134 300 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWD-300-12-134
  • Rexel Part Number:

    41643
  • UPC:

    783669642810

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 13.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWD-300-12-134

Rexel Part # 41643

UPC 783669642810

UNSPSC 39121448

Color White

Conductors 1

Diameter 1/2 in

Gauge 300

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch