Ilsco CSWD-4/0-38-1 4/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWD-4/0-38-1
  • Rexel Part Number:

    227354
  • UPC:

    783669640250

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 8.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWD-4/0-38-1

Rexel Part # 227354

UPC 783669640250

UNSPSC 39121448

Conductors 1

Diameter 3/8 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch