Ilsco CSWD-500-12-134 500 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWD-500-12-134
  • Rexel Part Number:

    43447
  • UPC:

    783669646214

Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 20.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWD-500-12-134

Rexel Part # 43447

UPC 783669646214

UNSPSC 39121448

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch