Panduit LCD2/0-38D-X 2/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCD2/0-38D-X
  • Rexel Part Number:

    53845
  • UPC:

    074983383269

Copper Compression Lug with No Sight Hole, Conductor Size: 2/0 AWG, 2-Hole Stud, Stud Diameter: 3/8", Hole Spacing: 1". For use with Copper Conductors in Grounding & Bonding Applications.

$ 1,067.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCD2/0-38D-X

Rexel Part # 53845

UPC 074983383269

UNSPSC 39121405

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch