Panduit LCD414AL #4 - 3 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCD414AL
  • Rexel Part Number:

    53965
  • UPC:

    074983383047

Copper Compression Lug with Sight Hole, Conductor Size: #4 - #3 AWG, 2-Hole Stud, Stud Diameter: 1/4", Hole Spacing: .63". For use with Copper Conductors in Grounding & Bonding Applications.

$ 645.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # LCD414AL

Rexel Part # 53965

UPC 074983383047

UNSPSC 39121405

Color Brown

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch