Panduit LCD6-10A-L #4 - 3 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCD6-10A-L
  • Rexel Part Number:

    53923
  • UPC:

    074983383085

Copper Compression Lug with Sight Hole, Conductor Size: #4 - #3 AWG, 2-Hole Stud, Stud Diameter: 1/4", Hole Spacing: .63". For use with Copper Conductors in Grounding & Bonding Applications.

$ 583.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # LCD6-10A-L

Rexel Part # 53923

UPC 074983383085

UNSPSC 39121405

Color Blue

Conductors 1

Diameter # 10

Gauge 6

Material Copper

Mounting 2-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch