Penn-Union BLU-1/0D2 1/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-1/0D2
  • Rexel Part Number:

    269302
  • UPC:

    785037230032

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 11.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-1/0D2

Rexel Part # 269302

UPC 785037230032

UNSPSC 39121409

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 1/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch