Penn-Union BLU-2/0D-2TC-38 2/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-2/0D-2TC-38
  • Rexel Part Number:

    269464
  • UPC:

    785037230476

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 2-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.

$ 12.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-2/0D-2TC-38

Rexel Part # 269464

UPC 785037230476

UNSPSC 39121409

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch