Penn-Union BLU-2D-2TC14 2 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-2D-2TC14
  • Rexel Part Number:

    269485
  • UPC:

    785037230629

Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 2-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.

$ 9.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-2D-2TC14

Rexel Part # 269485

UPC 785037230629

UNSPSC 39121409

Color Brown

Conductors 1

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch