Penn-Union BLU-6D-2TC14 6 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-6D-2TC14
  • Rexel Part Number:

    269871
  • UPC:

    785037231800

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, Conductor Diameter: .184", 2-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.

$ 7.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-6D-2TC14

Rexel Part # 269871

UPC 785037231800

UNSPSC 39121409

Color Blue

Conductors 1

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch