Thomas & Betts 54226 Compression Lug, 2-Hole, Copper, 600 MCM, 1/2" Stud, Window

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54226
  • Rexel Part Number:

    257868
  • UPC:

    78621054226

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 600 kcmil, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 115, Die Color Code Yellow

$ 8,239.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54226

Rexel Part # 257868

UPC 78621054226

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 600

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch