Thomas & Betts 54261 Compression Lug, 2-Hole, Copper, 2/0 AWG, 5/16" Stud, Window

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54261
  • Rexel Part Number:

    45396
  • UPC:

    78621054261

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 2/0 AWG, 5/16 Inch bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black

$ 1,674.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54261

Rexel Part # 45396

UPC 78621054261

UNSPSC 39121405

Color Black

Conductors 1

Diameter 5/16 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch