Thomas & Betts 54283BE0828LP Compression Lug, 2-Hole, Copper, 400 MCM, 1/2" Stud, Blind End

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54283BE0828LP
  • Rexel Part Number:

    567003
  • UPC:

    78620987899

Copper Two-Hole Lug, Standard Barrel, Blind End, Max 35kV, 400 MCM, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue

$ 16,498.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54283BE0828LP

Rexel Part # 567003

UPC 78620987899

UNSPSC 39121409

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 400

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch