Thomas & Betts 54291 Compression Lug, 2-Hole, Copper, 750 MCM, 1/2" Stud, Window

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54291
  • Rexel Part Number:

    254900
  • UPC:

    78621054291

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 700 kcmil, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink

$ 5,455.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54291

Rexel Part # 254900

UPC 78621054291

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 700

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch