Thomas & Betts 54868BELP Compression Lug, 2-Hole, 4/0 AWG, Copper, Long Barrel, Lead Plated

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54868BELP
  • Rexel Part Number:

    400521
  • UPC:

    78621063812

Compression Lug, 2-Hole, 4/0 AWG, Copper, Long Barrel, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated Blind End, Black, Lead Plated

$ 2,805.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54868BELP

Rexel Part # 400521

UPC 78621063812

UNSPSC 39121409

Color Black

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch