Thomas & Betts CTL402 4/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    CTL402
  • Rexel Part Number:

    268184
  • UPC:

    783786131952

Copper Two-Hole Lug - Straight Short Barrel - max 35KV, 4/0 AWG, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated with Inspection Hole, Purple

$ 1,145.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # CTL402

Rexel Part # 268184

UPC 783786131952

UNSPSC 39121405

Color Purple

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch