Burndy YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS25
  • Rexel Part Number:

    81650
  • UPC:

    78181050750

Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Long Barrel, 3.06 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Pink

$ 15.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS25

Rexel Part # 81650

UPC 78181050750

UNSPSC 39121449

Color Pink

Conductors 1

Gauge 1/0

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch