Burndy YS26 Compression Buttsplice, Copper, 2/0 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS26
  • Rexel Part Number:

    81637
  • UPC:

    781810507605

Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Long Barrel, 3.3 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Black

$ 16.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS26

Rexel Part # 81637

UPC 781810507605

UNSPSC 39121449

Color Black

Conductors 1

Gauge 2/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch