Burndy YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS27
  • Rexel Part Number:

    54461
  • UPC:

    78181050770

Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Long Barrel, 3.3 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Orange

$ 19.87 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS27

Rexel Part # 54461

UPC 78181050770

UNSPSC 39121449

Color Orange

Conductors 1

Gauge 3/0

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch