Burndy YS28 Compression Buttsplice, Copper, 4/0 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS28
  • Rexel Part Number:

    81624
  • UPC:

    78181050780

Compression Buttsplice, Copper, Tin Plated, 4/0 AWG, Long Barrel, 3.57 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Purple

$ 20.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS28

Rexel Part # 81624

UPC 78181050780

UNSPSC 39121449

Color Purple

Conductors 1

Gauge 4/0

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch