Burndy YS29 Compression Buttsplice, Copper, 250 MCM, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS29
  • Rexel Part Number:

    54442
  • UPC:

    78181050795

Compression Buttsplice, Copper, Tin Plated, 250 MCM, Long Barrel, 3.58 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Yellow

$ 24.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS29

Rexel Part # 54442

UPC 78181050795

UNSPSC 39121449

Color Yellow

Conductors 1

Gauge 250

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch