Burndy YS2C Compression Buttsplice, Copper, 2 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS2C
  • Rexel Part Number:

    81699
  • UPC:

    781810507001

Compression Buttsplice, Copper, Tin Plated, 2 AWG, Long Barrel, 2.82 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Brown

$ 12.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS2C

Rexel Part # 81699

UPC 781810507001

UNSPSC 39121449

Color Brown

Conductors 1

Gauge 2

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch