Burndy YS30 Compression Buttsplice, Copper, 300 MCM, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS30
  • Rexel Part Number:

    330535
  • UPC:

    781810508053

Compression Buttsplice, Copper, Tin Plated, 300 MCM, Long Barrel, 4.34 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code White

$ 26.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS30

Rexel Part # 330535

UPC 781810508053

UNSPSC 39121449

Color White

Conductors 1

Gauge 300

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch